4.9 gpd 100 psi Flex-A-Prene® 3/8 in. OD Compression
Flexflo® 4.9 gpd 100 psi Flex-A-Prene® 3/8 in. OD Compression
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For dosing wide range of chemicals including sodium hypochlorite and other gaseous chemicals
- Self-priming against maximum line pressure
- Tube Failure Detection (TFD+) senses tubing rupture
- Set desired output with manual speed control knob
Specifications
- AMP:
- 0.51
- Collection:
- Flexflo®
- Connection Size:
- 3/8
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 4.9 gpd
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVDF, Flex-A-Prene®, FKM
- Maximum Temperature:
- 130
- NEMA:
- NEMA 3R
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Product Type:
- Peristaltic Metering Pump
- Volts:
- 115V
- Weight:
- 10 lb