This product requires certification to purchase.

2 in. MPT Inline Water Meter

Blue-White Industries

2 in. MPT Inline Water Meter

  • Fast #
  • Part #BRT200MIGPM3
  • Item #5095302
  • Manufacturer Part #RT-200MI-GPM3
3.1 out of 5 Customer Rating
Brand image
Blue-White Industries

2 in. MPT Inline Water Meter

  • Fast #
  • Part #BRT200MIGPM3
  • Item #5095302
  • Manufacturer Part #RT-200MI-GPM3
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Seattle, WA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Digital paddlewheel flowmeter pipe sizes 1/2" to 2"
  • T or Saddle Mount options
  • Easy to read 6 digit LCD, up to 4 decimal positions
  • Battery operated (2 AAA batteries included)
  • Acceptable for vertical or horizontal installation
  • Total reset function can be disabled
  • Display update time: Rate 1.5 sec., Total 0.5 sec.
  • Factory calibrated – Nothing to program
  • NEMA 4X weather resistant enclosure
  • Standard Models ship with pipe fitting included
  • Requires Certification

Specifications

ASTM:
ASTM D-1785
Battery Size:
AAA
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
100 gpm
Material:
Plastic, Rubber
Material Type:
ABS, PVC, PVDF, Viton®
NSF Certified:
No
UL Listed:
No