4 in. IPS Water Meter
Digi-Meter® 4 in. IPS Water Meter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Digital paddlewheel flowmeter for flow ranges 0.4 to 8000 gpm and pipe sizes 3/8 to 12 in
- T or saddle mount options
- Easy to read 6 digit LCD, up to 4 decimal positions
- Battery operated (2 AAA batteries included)
- Acceptable for vertical or horizontal installation
- Total reset function can be disabled
- Display update time: Rate 1.5 sec., total 0.5 sec
- Factory calibrated - nothing to program
- NEMA 4X weather resistant enclosure
- Standard models ship with pipe fitting included
Specifications
- ASTM:
- ASTM D-1785
- Battery Size:
- AAA
- Collection:
- Digi-Meter®
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 1000 gpm
- ISO:
- ISO 9001:2015
- Material:
- Plastic, Rubber
- Material Type:
- ABS, Polypropylene, PVDF, Viton®
- NSF Certified:
- No
- Product Type:
- Digital Paddlewheel Flowmeter
- UL Listed:
- No