3 in. Plastic, Rubber and Stainless Steel Flow Meter
F-300 3 in. Plastic, Rubber and Stainless Steel Flow Meter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 300 series offer horizontal flow, vertical down flow or vertical up flow
- NSF 50 listed 1", 1.25", 1.5", 2" (L2), 2.5", 3", 4", and 6" (L3) - horizontal flow only
- Well suited for closed pipe installations
- Easy to read dual scale (gpm/lpm), screen printed on both sides of the meter body
- Acceptable for outdoor installations (direct sunlight okay)
- Pitot tube (impact tube) design makes it easy to install on existing pipe
- One piece, machined acrylic meter body, annealed for added strength and chemical resistance
- Standard and low flow options available
Specifications
- ASTM:
- ASTM D-1785
- Collection:
- F-300
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Flow Rate:
- 80 gpm - 300 gpm
- ISO:
- ISO 9001:2015
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 316, Acrylic, Neoprene
- NSF:
- NSF 50
- NSF Certified:
- Yes
- Pressure Class:
- 75#
- Product Type:
- Flow Meter