7/16 in. 99.3 gpd 50 psi OD 4-20 Tygothane Polypropylene Peristaltic Metering Pump
Flexflo® 7/16 in. 99.3 gpd 50 psi OD 4-20 Tygothane Polypropylene Peristaltic Metering Pump
Product Details
Product Details
- Specifically for dosing polymers or other oil-based liquids
- Self-priming against maximum line pressure
- Tube Failure Detection (TFD+) senses tubing rupture
- Digital display panel to set output manually
- Output can also be controlled via 4-20mA, 0-10VDC or Pulse input signals
Specifications
- AMP:
- 0.35
- Collection:
- Flexflo®
- Connection Size:
- 3/8
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 99.2 gpd
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVDF, Flex-A-Thane®, FKM
- Maximum Temperature:
- 130
- NEMA:
- NEMA 3R
- Pressure - Maximum:
- 50 psi
- Product Type:
- Peristaltic Metering Pump
- Volts:
- 115V
- Weight:
- 10 lb