This product requires certification to purchase.

Replacement Tube Tygothane Assembly for A3V24-MNF Peristaltic Metering Pump

Blue-White®

Replacement Tube Tygothane Assembly for A3V24-MNF Peristaltic Metering Pump

  • Fast #
  • Part #BA3SGGT
  • Item #7235353
  • Manufacturer Part #A3-SGG-T
4.5 out of 5 Customer Rating
Brand image
Blue-White®

Replacement Tube Tygothane Assembly for A3V24-MNF Peristaltic Metering Pump

  • Fast #
  • Part #BA3SGGT
  • Item #7235353
  • Manufacturer Part #A3-SGG-T
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine Blue-White® replacement parts
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
A3/M3 SGG
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Rubber
Material Type:
Flex-A-Thane®
Product Type:
Tube Assembly