30 in. Natural Gas Single Oven in Standard RAL
30 in. Natural Gas Single Oven in Standard RAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 25000 Btu burner with 1850 Deg F infrared broiler
- Extra large oven that accommodates a full size 18 x 26 in commercial baking sheet
- Features French door design
- 24 in D for compatibility with standard kitchen cabinetry
- Coved corners for optimal heat circulation and easier cleaning
- Handcrafted in Pennsylvania since 1880
Specifications
- AMP:
- 15
- BTU:
- 25000
- Color Finish Name:
- Standard RAL
- Control Type:
- Knob
- Depth:
- 26
- Door Style:
- French Door
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Height:
- 32-3/4
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Self Clean:
- No
- Type:
- BBWO30AGSV2CPLT
- Volts:
- 120V
- Width:
- 30