This product requires certification to purchase.

36 x 26 in. 15A 5.04 cu. ft. Swing Door Single Oven in Stainless Steel

BlueStar

36 x 26 in. 15A 5.04 cu. ft. Swing Door Single Oven in Stainless Steel

  • Fast #
  • Part #BBWO36AGSV2PLT
  • Item #10094990
  • Manufacturer Part #BWO36AGSV2PLT
5 out of 5 Customer Rating
Brand image
BlueStar

36 x 26 in. 15A 5.04 cu. ft. Swing Door Single Oven in Stainless Steel

  • Fast #
  • Part #BBWO36AGSV2PLT
  • Item #10094990
  • Manufacturer Part #BWO36AGSV2PLT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful 25,000 BTU burner with 1850° infrared broiler
  • Extra-large oven that accommodates a full-size 18” x 26” baking sheet
  • Features swing door design from either left or right side
  • 24" depth for compatibility with standard kitchen cabinetry
  • Available as single ovens or two single ovens double stacked
  • Unmatched customization: Choose from 1,000+ colors and 10 metal finishes or custom colors
  • Coved corners for optimal heat circulation and easier cleaning
  • Available in Natural or LP gas
  • Handcrafted in Pennsylvania since 1880
  • Requires Certification

Specifications

AMP:
15
BTU:
25000
Capacity:
5.04 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
26 in
Door Style:
Swing Door
Fuel Type:
Natural Gas
Handle Material:
Stainless Steel
Height:
32-3/4 in
Interior Light:
Yes
MBH:
25
Power Source:
Electric, Gas
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean:
No
Volts:
120V
Width:
36 in