This product requires certification to purchase.

2 Burner Gas Cooktop in Stainless Steel

BlueStar

Charbroiler Series 2 Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #BPRZIDCB30V2
  • Item #7101514
  • Manufacturer Part #PRZIDCB30V2
4.6 out of 5 Customer Rating
Brand image
BlueStar

Charbroiler Series 2 Burner Gas Cooktop in Stainless Steel

  • Fast #
  • Part #BPRZIDCB30V2
  • Item #7101514
  • Manufacturer Part #PRZIDCB30V2
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
BTU:
15000
Burner Type:
Gas
Collection:
Charbroiler Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fuel Type:
Natural Gas
MBH:
15
Number of Burners:
2
Power Source:
Gas
Volts:
120V