This product requires certification to purchase.

59-7/8 in. Liquid Propane Gas 10-Burner Open Freestanding Range in Stainless Steel

BlueStar

Platinum Series 59-7/8 in. Liquid Propane Gas 10-Burner Open Freestanding Range in Stainless Steel

  • Fast #
  • Part #BBSP6010BL
  • Item #4882759
  • Manufacturer Part #BSP6010BL
5 out of 5 Customer Rating
Brand image
BlueStar

Platinum Series 59-7/8 in. Liquid Propane Gas 10-Burner Open Freestanding Range in Stainless Steel

  • Fast #
  • Part #BBSP6010BL
  • Item #4882759
  • Manufacturer Part #BSP6010BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
25000
Burner Type:
Open
Capacity:
9.2 cu ft
Collection:
Platinum Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24 in
Fuel Type:
Propane
Height:
36-3/4 in
MBH:
25
Number of Burners:
10
Power Source:
Gas
Self Clean:
No
UL Listed:
No
Volts:
120V
Width:
59-7/8 in