This product requires certification to purchase.

47-7/8 in. Gas 6-Burner Open Freestanding Range in Stainless Steel

BlueStar Cooking

RNB Series 47-7/8 in. Gas 6-Burner Open Freestanding Range in Stainless Steel

  • Fast #
  • Part #BRNB486GV2L
  • Item #7101569
  • Manufacturer Part #RNB486GV2L
5 out of 5 Customer Rating
Brand image
BlueStar Cooking

RNB Series 47-7/8 in. Gas 6-Burner Open Freestanding Range in Stainless Steel

  • Fast #
  • Part #BRNB486GV2L
  • Item #7101569
  • Manufacturer Part #RNB486GV2L
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
BTU:
22000
Burner Type:
Open
Capacity:
6.6 cu ft
Collection:
RNB Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
28-7/8 in
Fuel Type:
Propane
Height:
36-3/4 in
Installation Type:
Freestanding
Interior Light:
No
MBH:
22
Number of Burners:
6
Power Source:
Gas
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
47-7/8 in