This product requires certification to purchase.

60 in. 10-Burner Dual Fuel Freestanding Range

BlueStar

Dual Fuel Series 60 in. 10-Burner Dual Fuel Freestanding Range

  • Fast #
  • Part #BBSDF6010BCFPLT
  • Item #10094901
  • Manufacturer Part #BSDF6010BCFPLT
3.9 out of 5 Customer Rating
Brand image
BlueStar

Dual Fuel Series 60 in. 10-Burner Dual Fuel Freestanding Range

  • Fast #
  • Part #BBSDF6010BCFPLT
  • Item #10094901
  • Manufacturer Part #BSDF6010BCFPLT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exclusive X-8™ star shaped sealed burner offers unmatched versatility and control on every burner
  • Go from extra high-sear - up to 25000 Btu to an ultra low warm of 500 Btu on all burners
  • Oversized true convection electric oven offers even and consistent multi-rack cooking
  • Fits commercial size 18 x 26 in baking sheets
  • Eight cooking modes including bake, convect bake, roast, convect roast, convect, broil, proof and dehydrate, plus sabbath setting and temperature probe
  • Intuitive color 7 in touchscreen control with Quick Start™ cooking in three easy touches
  • Environmentally friendly, gentle 90 min express cleaning mode plus Continu Clean™ technology
  • Unmatched customization - choose from 1000 plus colors and 10 metal trim finishes
  • Handcrafted in Pennsylvania since 1880
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
BTU:
25000
Burner Type:
Sealed
Collection:
Dual Fuel Series
Color Finish Name:
Specialty Finish, Plated Trim
Control Type:
Touchpad/Knobs
Depth:
26-1/2
Fuel Type:
Natural Gas
Height:
36
Installation Type:
Freestanding
Interior Light:
Yes
Material:
Stainless Steel
Number of Burners:
10
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Self Clean:
Yes
Smart Home Enabled:
No
Type:
BBSDF6010BCFPLT
Volts:
240V
Width:
59-7/8