12-1/4 in. C-Fold Towel in White
12-1/4 in. C-Fold Towel in White
Package Quantity Info:
Each: 1 Inner Pack: 12Product Details
Product Details
- Single-ply, C-fold towels
- Hand drying towels for use in commercial restroom dispensers
- Both product and packaging contain recycled materials
- Meets EPA CPG requirements
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Length:
- 12-1/4 in
- Material:
- Paper
- Product Type:
- C-Fold Towel
- UPC:
- 749507062202
- Width:
- 10 in