12 in. Polish Floor Pad in White 5-Pack
12 in. Polish Floor Pad in White 5-Pack
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for wood floors
Specifications
- Color Finish Name:
- White
- Material:
- Synthetic Fiber
- Pad Size:
- 12 in
- UPC:
- 048011546513