This product requires certification to purchase.

15 in. 28 qt Plastic Waste Container and Container in Black

Boardwalk®

15 in. 28 qt Plastic Waste Container and Container in Black

  • Fast #
  • Part #BWK28QTWBBLA
  • Item #10130076
  • Manufacturer Part #BWK28QTWBBLA
3.3 out of 5 Customer Rating
Brand image
Boardwalk®

15 in. 28 qt Plastic Waste Container and Container in Black

  • Fast #
  • Part #BWK28QTWBBLA
  • Item #10130076
  • Manufacturer Part #BWK28QTWBBLA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Flexible and durable rectangular waste basket.
  • Sleek design ideal for fitting in tighter spaces.
  • Black plastic with smooth finish.
  • Rim at the top is great for gripping and carrying.
  • A liner can be tied around the top lip for easy disposal.
  • Great for everyday use in offices, kitchens, or bathrooms.
  • Requires Certification
Dimensions & Measurements
Capacity
28 qt
Depth
14-3/8 in
Height
15 in
Width
11 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Product Type
Waste Container, Container
UPC
086876204117