17 in. Scrubbing Floor Pad in Blue
17 in. Scrubbing Floor Pad in Blue
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for wood floors
- For scrubbing or heavy-duty spray cleaning
- Removes soiled top layers of finish
Specifications
- Color Finish Name:
- Blue
- Material:
- Synthetic Fiber
- Pad Size:
- 17 in