17 in. Ultra High-Speed Floor Pad in Champagne
17 in. Ultra High-Speed Floor Pad in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produces a brilliant gloss
- Removes scratch and scuff marks
- Durable fibers
Specifications
- Color Finish Name:
- Champagne
- Material:
- Synthetic Fiber
- Pad Size:
- 17 in