This product requires certification to purchase.

19 in. Ultra High-Speed Natural Hair Extra Floor Pad

Boardwalk®

19 in. Ultra High-Speed Natural Hair Extra Floor Pad

  • Fast #
  • Part #BWK4019NHE
  • Item #4441657
  • Manufacturer Part #PAD 4019 NHE
4.8 out of 5 Customer Rating
Brand image
Boardwalk®

19 in. Ultra High-Speed Natural Hair Extra Floor Pad

  • Fast #
  • Part #BWK4019NHE
  • Item #4441657
  • Manufacturer Part #PAD 4019 NHE
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Produces a brilliant gloss
  • Removes scratch and scuff marks
  • Durable fibers
  • Requires Certification

Specifications

Color Finish Name:
Brown
Material:
Natural Hair, Synthetic Fiber
Pad Size:
19 in
UPC:
004801154702