20 in. Fiber Utility Brush in White
20 in. Fiber Utility Brush in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stiff bristles
- Comfortable handle with finger notches
- Lanyard hole
Specifications
- Color Finish Name:
- Tan
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Tampico
- Product Type:
- Utility Brush
- UPC:
- 070363222296