This product requires certification to purchase.

20 in. Plastic Utility Brush in Cream

Boardwalk®

20 in. Plastic Utility Brush in Cream

  • Fast #
  • Part #BWK4320
  • Item #4442082
  • Manufacturer Part #BWK 4320
3.1 out of 5 Customer Rating
Brand image
Boardwalk®

20 in. Plastic Utility Brush in Cream

  • Fast #
  • Part #BWK4320
  • Item #4442082
  • Manufacturer Part #BWK 4320
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stiff bristles
  • Comfortable handle with finger notches
  • Lanyard hole
  • Requires Certification

Specifications

Color Finish Name:
Cream, Tan
Length:
20 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
070363107142