This product requires certification to purchase.

20 in. Spray Buffing Floor Pad in Red

Boardwalk®

20 in. Spray Buffing Floor Pad in Red

  • Fast #
  • Part #BWK4020RED
  • Item #4441916
  • Manufacturer Part #PAD 4020 RED
5 out of 5 Customer Rating
Brand image
Boardwalk®

20 in. Spray Buffing Floor Pad in Red

  • Fast #
  • Part #BWK4020RED
  • Item #4441916
  • Manufacturer Part #PAD 4020 RED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with machine speeds of 175 to 350 rpm
  • Color-coded for easy job identification
  • Requires Certification

Specifications

Color Finish Name:
Red
Material:
Synthetic Fiber
Pad Size:
20 in
UPC:
424252005383