21 in. Ultra High-Speed Natural Hair Extra Floor Pad
21 in. Ultra High-Speed Natural Hair Extra Floor Pad
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produces a brilliant gloss
- Removes scratch and scuff marks
- Durable fibers
Specifications
- Color Finish Name:
- Brown
- Material:
- Natural Hair, Synthetic Fiber
- Pad Size:
- 21 in