24 in. Flagged Poly Floor Brush
24 in. Flagged Poly Floor Brush
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Fine sweep
- Grey, polypropylene bristles are flagged for sweeping dust and fine particles on smooth surfaces
- Hardwood block floor brushes
Specifications
- Brand Model Compatibility:
- BWK121, BWK122, BWK123, BWK124, BWK136, BWK137, BWK138
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 24 in
- Material:
- Plastic, Wood
- Material Type:
- Polypropylene
- UPC:
- 007036310653
- Width:
- 3 in