36 x 30 in. 30 gal Heavy Grade Perforated Coreless Roll in Black
36 x 30 in. 30 gal Heavy Grade Perforated Coreless Roll in Black
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strong and durable
- Star-seal bottom
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Low Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 0.55 mil
- Width:
- 30 in