38 x 58 in. x 22 mic 60 gal High Density Coreless Roll in Clear
38 x 58 in. x 22 mic 60 gal High Density Coreless Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Star seal bottom for even weight distribution and easy removal from receptacle
- Strong and durable
Specifications
- Capacity:
- 60 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 58 in
- Material:
- Plastic
- Material Type:
- High Density
- Product Type:
- Coreless Roll
- Size:
- 38 in x 58 in
- Thickness:
- 22 mic
- Width:
- 38 in