This product requires certification to purchase.

4 in. (96 Rolls per Case) 2-ply Toilet Tissue in White

Boardwalk®

4 in. (96 Rolls per Case) 2-ply Toilet Tissue in White

  • Fast #
  • Part #BWK6144
  • Item #4597084
  • Manufacturer Part #BWK 6144
4.4 out of 5 Customer Rating
Brand image
Boardwalk®

4 in. (96 Rolls per Case) 2-ply Toilet Tissue in White

  • Fast #
  • Part #BWK6144
  • Item #4597084
  • Manufacturer Part #BWK 6144
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • An economical choice
  • Requires Certification
Dimensions & Measurements
Package Quantity
Case of 96
Thickness
2-ply
Width
3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Paper