46 x 40 in. 45 gal 14 mil High-Density Coreless Liner Roll in Clear
46 x 40 in. 45 gal 14 mil High-Density Coreless Liner Roll in Clear
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Performance bottom star seal to prevent leakage
- Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance
- Use for non abrasive materials
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 14 mil
- UPC:
- 098241140623
- Width:
- 40 in