This product requires certification to purchase.

47 x 43 in. 56 gal Low-Density Repro Liner in Black

Boardwalk®

47 x 43 in. 56 gal Low-Density Repro Liner in Black

  • Fast #
  • Part #BWK518
  • Item #4440847
  • Manufacturer Part #BWK 518
4.8 out of 5 Customer Rating
Brand image
Boardwalk®

47 x 43 in. 56 gal Low-Density Repro Liner in Black

  • Fast #
  • Part #BWK518
  • Item #4440847
  • Manufacturer Part #BWK 518
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Twelve mil gauge can liner with equivalent strength of 15 mil liner
  • Perforated roll for easy dispensing
  • Coreless rolls save space and material
  • Star-sealed bottom
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
47 in
Material:
Plastic
Product Type:
Liner
Thickness:
1.2 mil
UPC:
098241140685
Weight:
16.20 lb
Width:
43 in