6 in. Plastic Scrub Brush in White
6 in. Plastic Scrub Brush in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stiff, strong bristles
- Ergonomic block
- Color-coded
- Lanyard hole
Specifications
- Color Finish Name:
- White
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Scrub Brush
- Width:
- 2-1/2 in