8 in. Fiber Counter Brush in Black
8 in. Fiber Counter Brush in Black
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfortable molded handle
- Thick and full, resilient bristles
- Lanyard hole
Specifications
- Color Finish Name:
- Black, Tan
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- Tampico
- Product Type:
- Counter Brush
- UPC:
- 070363107210