This product requires certification to purchase.

800 ft. Towel Roll in Natural White

Boardwalk®

800 ft. Towel Roll in Natural White

  • Fast #
  • Part #BWK17GREEN
  • Item #4441145
  • Manufacturer Part #BWK 17GREEN
5 out of 5 Customer Rating
Brand image
Boardwalk®

800 ft. Towel Roll in Natural White

  • Fast #
  • Part #BWK17GREEN
  • Item #4441145
  • Manufacturer Part #BWK 17GREEN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hard wound, non-perforated rolls with embossed design
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Natural White
Green Seal Certified:
Yes
Length:
800
Material:
Paper
Product Type:
Towel Roll
UPC:
749507993612
Width:
8