This product requires certification to purchase.

9 in. Single-Fold Paper Towel in Brown

Boardwalk®

9 in. Single-Fold Paper Towel in Brown

  • Fast #
  • Part #BWK6210
  • Item #4441029
  • Manufacturer Part #BWK 6210
3.1 out of 5 Customer Rating
Brand image
Boardwalk®

9 in. Single-Fold Paper Towel in Brown

  • Fast #
  • Part #BWK6210
  • Item #4441029
  • Manufacturer Part #BWK 6210
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For hand drying in commercial washrooms
  • Requires Certification
Dimensions & Measurements
Length
9 in
Width
9-1/2 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Brown
Material
Paper
Warranty & Product Information
Product Type
Single-Fold Paper Towel
UPC
749507062103