This product requires certification to purchase.

20 lb. Super Block Deodorizer in Cherry Scent

Boardwalk®

Boardwalk™ 20 lb. Super Block Deodorizer in Cherry Scent

  • Fast #
  • Part #BWKG20
  • Item #10136175
  • Manufacturer Part #BWKG20
3.9 out of 5 Customer Rating
Brand image
Boardwalk®

Boardwalk™ 20 lb. Super Block Deodorizer in Cherry Scent

  • Fast #
  • Part #BWKG20
  • Item #10136175
  • Manufacturer Part #BWKG20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Ideal for dumpster areas, water treatment facilities, garbage collection areas, elevator shafts, and sewers.
  • Fragrance fights odors up to 14 weeks.
  • Pure paradichlorobenzene with mesh hanger sack.
  • Powerful cherry scent masks unpleasant odors.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
20 lb
Size
20 lb
Characteristics & Features
Collection
Boardwalk™
Color Finish Category
Pinks
Color Finish Name
Pink
Warranty & Product Information
Application
Dumpsters, Water Treatment Plants, Garbage Collection, Elevator Shafts, Sewers
Green Seal Certified
No
Type
BWKG20
UPC
749507987338