This product requires certification to purchase.

Boardwalk Floor Clnr Conc 4Gl/Ca

Boardwalk®

Boardwalk Floor Clnr Conc 4Gl/Ca

  • Fast #
  • Part #BWK4404N
  • Item #9634601
  • Manufacturer Part #BWK4404N
5 out of 5 Customer Rating
Brand image
Boardwalk®

Boardwalk Floor Clnr Conc 4Gl/Ca

  • Fast #
  • Part #BWK4404N
  • Item #9634601
  • Manufacturer Part #BWK4404N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is a rinse-free, neutral, damp mop concentrate that saves time and labor costs in the daily floor maintenance of high gloss acrylic floor finishes.
  • It easily and rapidly emulsifies soils, without leaving a dulling film.
  • This product is excellent for breaking up and dispersing stubborn grease, dirt, and oil deposits from flooring surfaces, either by hand or through automatic scrubbing machines.
  • Cleans coated floors, leaving a bright shine.
  • Recommended dilution: Normal (1:64); Floor Scrubber (1:64 to 1:32).
  • The pleasant lemon scent makes it easy to work with and around. Best for conventionally maintained or UHS burnished floors.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Pink
Height:
13 in
Length:
12-1/2 in
Material:
Liquid
Package Quantity:
Case of 4
UPC:
749507000587
Width:
12-1/2 in