This product requires certification to purchase.

Boardwalk Floor Polish 4Gl/Ca

Boardwalk®

Boardwalk Floor Polish 4Gl/Ca

  • Fast #
  • Part #BWK4404F
  • Item #9634608
  • Manufacturer Part #BWK4404F
3.3 out of 5 Customer Rating
Brand image
Boardwalk®

Boardwalk Floor Polish 4Gl/Ca

  • Fast #
  • Part #BWK4404F
  • Item #9634608
  • Manufacturer Part #BWK4404F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-traffic floor polish is specially formulated to seal and protect vinyl and other hard surface floors.
  • Gives floors a durable gloss that resists scuffs and heel marks and prevents slips. Simply apply with a string mop for a gloss finish.
  • Dries in 30 minutes.
  • Provides excellent value - covers up to 2000 sq. ft.
  • Not for use on wood, marble, granite, natural stone, painted or stained concrete, glazed ceramic tile and newer no-wax vinyl floors.
  • Requires Certification

Documents


Specifications

Height:
12-93/100
Length:
12-1/2
Material:
Liquid
Package Quantity:
Case of 4
Type:
EBWK4404F
UPC:
749507000570
Width:
12-1/2