This product requires certification to purchase.

Dual-Surface Scrub Brush Head in Yellow

Boardwalk®

Dual-Surface Scrub Brush Head in Yellow

  • Fast #
  • Part #BWK3410
  • Item #4441918
  • Manufacturer Part #BWK 3410
4.8 out of 5 Customer Rating
Brand image
Boardwalk®

Dual-Surface Scrub Brush Head in Yellow

  • Fast #
  • Part #BWK3410
  • Item #4441918
  • Manufacturer Part #BWK 3410
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dual-angle design
  • Crimped, extra-absorbent bristles
  • Block handle with threaded handle hole
  • Requires Certification
Dimensions & Measurements
Length
10 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Scrub Brush
UPC
070363828276