L Size Canvas and Cotton Gloves
L Size Canvas and Cotton Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All-purpose
Specifications
- Color Finish Name:
- White
- Glove Size:
- L
- Glove Type:
- All Purpose, Work
- Material:
- Cotton
- Material Type:
- Canvas
- Reusable:
- Yes