This product requires certification to purchase.

Light Duty Scrubbing Sponge in Yellow and White

Boardwalk®

Light Duty Scrubbing Sponge in Yellow and White

  • Fast #
  • Part #BWK16320
  • Item #4442662
  • Manufacturer Part #PAD 163-20
4.5 out of 5 Customer Rating
Brand image
Boardwalk®

Light Duty Scrubbing Sponge in Yellow and White

  • Fast #
  • Part #BWK16320
  • Item #4442662
  • Manufacturer Part #PAD 163-20
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Absorbent cellulose sponge on one side, scour pad on the other
  • Will not scratch most surfaces
  • Ideal for cleaning stainless steel, glass, ceramic, fine china, porcelain and nonstick cooking surfaces
  • Requires Certification

Specifications

Color Finish Name:
Yellow, White
Length:
6-1/10 in
Material:
Cellulose
Thickness:
7/10 in
UPC:
048011549880
Width:
3-3/5 in