This product requires certification to purchase.

LOOP WEB WET MOP COT 24OZ WHT

Boardwalk®

LOOP WEB WET MOP COT 24OZ WHT

Brand image
Boardwalk®

LOOP WEB WET MOP COT 24OZ WHT

  • Fast #
  • Part #BWK424CEA
  • Item #9634599
  • Manufacturer Part #BWK424CEA
3.2 out of 5 Customer Rating

X Points

Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four-ply premium yarn.
  • Looped-end design minimizes lint, fraying and unraveling.
  • Durable double-sewn tailband prevents tangles and provides more floor coverage.
  • Heavy-duty polyester tape headband.
  • Made from high-quality fiber.
  • Great for general cleaning or floor finishing.
  • Use with clamp-style mop handle (sold separately).
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
2-1/2 in
Length:
18 in
Material:
Cotton
Size:
24 oz
Width:
6-1/2 in



Customers Also Bought
1–6 of 18 items
Part #PFETP700
Item #1894406
5 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #UQ4757575
Item #528142
4.1 out of 5 Customer Rating
Requires Certification
Part #P40PM10
Item #47356
4.6 out of 5 Customer Rating
Requires Certification
Part #P40SCAPF
Item #44914
4.3 out of 5 Customer Rating
Requires Certification
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #BWK198
Item #4442180
5 out of 5 Customer Rating
Requires Certification
Part #BWKHURACAN40
Item #7485257
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing