Polypropylene Bristle Deck Brush Head in Cream
Polypropylene Bristle Deck Brush Head in Cream
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Two threaded handle holes
- Handles sold separately
Specifications
- Color Finish Name:
- Cream
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 070363424256