Size M Plastic Disposable Gloves in Clear
Size M Plastic Disposable Gloves in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for food operations of all sizes
- Helps maintain high levels of cleanliness and efficiency
- USDA accepted
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- General Purpose, Food Handling, Disposable
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- No
- Thickness:
- 1 mil