This product requires certification to purchase.

Towel Roll (Pack of 12) in Natural

Boardwalk®

Towel Roll (Pack of 12) in Natural

  • Fast #
  • Part #BWK6252
  • Item #4483680
  • Manufacturer Part #BWK 6252
4 out of 5 Customer Rating
Brand image
Boardwalk®

Towel Roll (Pack of 12) in Natural

  • Fast #
  • Part #BWK6252
  • Item #4483680
  • Manufacturer Part #BWK 6252
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nonperforated
  • One-ply
  • Hard wound
  • Kraft
  • Meets EPA CPG requirements
  • Requires Certification
Dimensions & Measurements
Length
350 ft
Package Quantity
Pack of 12
Width
8 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Paper
Warranty & Product Information
Product Type
Towel Roll
UPC
749507062523