Towel Roll in White
Towel Roll in White
Package Quantity Info:
Each: 1 Inner Pack: 12Product Details
Product Details
- Paper towels are hard wound in rolls
- For hand drying in commercial washrooms
- One-ply and no perforations
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 600 ft
- Material:
- Paper
- Product Type:
- Towel Roll
- UPC:
- 749507062615
- Width:
- 8 in