TRIGGER SPRAYER 9.25 RED/WHT 24/CA
TRIGGER SPRAYER 9.25 RED/WHT 24/CA
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Three-finger trigger and rear support make extended use more comfortable, for less fatigue.
- Up to 30% greater output per stroke significantly reduces the number of times you pull the trigger.
- Sturdy, non-leaking sprayers are a dependable choice-engineered not to leak even if the bottle tips over.
- Great for restroom cleaning, housekeeping, window cleaning, car washes, auto detailing, pest control, and lawn care.
- Long lasting outer body protects piston assembly from damage during use and storage.
Specifications
- Color Finish Name:
- Red, White
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Package Quantity:
- Case of 24
- Product Type:
- Trigger Spray
- Reusable:
- Yes
- Type:
- EBWK09229
- Weight:
- 3 lb
- Width:
- 8 in