This product requires certification to purchase.

60 in. Spring Grip Metal Head Mop Handle in Natural

Boardwalk®

Unisan™ 60 in. Spring Grip Metal Head Mop Handle in Natural

  • Fast #
  • Part #BWK609
  • Item #7465598
  • Manufacturer Part #BWK609
5 out of 5 Customer Rating
Brand image
Boardwalk®

Unisan™ 60 in. Spring Grip Metal Head Mop Handle in Natural

  • Fast #
  • Part #BWK609
  • Item #7465598
  • Manufacturer Part #BWK609
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rust-resistant 1/4" wire securely locks most mop heads in place
  • Requires Certification

Specifications

Collection:
Unisan™
Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60
Length:
60
Material:
Wood
UPC:
070363105094