1 Robe Hook in Bright Polished Stainless Steel
1 Robe Hook in Bright Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Polished
- Depth:
- 1-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-5/8 in
- Width:
- 2 in