1 Robe Hook in Satin
1 Robe Hook in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- Mount Type:
- Concealed, Wall
- Number of Hooks:
- 1
- Width:
- 1-1/8 in