12 in. Grab Bar in Satin
12 in. Grab Bar in Satin
Frequently Purchased Together
Product Details
- Cover snaps over mounting flange to conceal screws
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Diameter:
- 1-1/2 in
- Height:
- 3-1/8 in
- Length:
- 12 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Weight Capacity:
- 900 lb