This product requires certification to purchase.

18 gal Stainless Steel Floor Stand Dome Top Waste Receptacle

Bobrick

18 gal Stainless Steel Floor Stand Dome Top Waste Receptacle

  • Fast #
  • Part #BB2300
  • Item #4100842
  • Manufacturer Part #B-2300
4.6 out of 5 Customer Rating
Brand image
Bobrick

18 gal Stainless Steel Floor Stand Dome Top Waste Receptacle

  • Fast #
  • Part #BB2300
  • Item #4100842
  • Manufacturer Part #B-2300
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
18 gal
Color Finish Name:
Satin
Diameter:
15 in
Gauge (metal):
24 ga
Height:
31 in
Material:
Stainless Steel
Product Type:
Waste Container, Container