This product requires certification to purchase.

2 Robe Hook in Satin Finish Stainless Steel

Bobrick

2 Robe Hook in Satin Finish Stainless Steel

  • Fast #
  • Part #BB76727
  • Item #4100856
  • Manufacturer Part #76727
3.1 out of 5 Customer Rating
Brand image
Bobrick

2 Robe Hook in Satin Finish Stainless Steel

  • Fast #
  • Part #BB76727
  • Item #4100856
  • Manufacturer Part #76727
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1-7/8 in
Length
3-15/16 in
Projection
1-7/8 in
Width
2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Satin Finish Stainless Steel
Installation Type
Wall Mount
Material
Stainless Steel
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No